ETN HVX02011BARB HVX9000 Enclosed D

Item #: 1003637

Cat #: HVX02011BARB

UPC: 782116538119

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116538119, HVX02011BARB, CUTHVX02011BARB

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61