ETN HVX02011BAP3 HVX9000 Enclosed D

Item #: 1003633

Cat #: HVX02011BAP3

UPC: 782116538096

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size is 1
Also known as: 782116538096, HVX02011BAP3, CUTHVX02011BAP3

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61