ETN HVX02011BAP1P3 HVX9000 Enclosed

Item #: 1003631

Cat #: HVX02011BAP1P3

UPC: 782116538089

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116538089, HVX02011BAP1P3, CUTHVX02011BAP1P3

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61