ETN HVX02011BAL2RB HVX9000 Enclosed

Item #: 1003626

Cat #: HVX02011BAL2RB

UPC: 782116538065

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116538065, HVX02011BAL2RB, CUTHVX02011BAL2RB

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61