ETN HVX02011BACAP3 HVX9000 Enclosed

Item #: 1003622

Cat #: HVX02011BACAP3

UPC: 782116538034

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size is 1

Overview

Eaton HVX 9000 Enclosed Drive, 20 hp, NEMA 1, 208V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 6, 61A, Enclosure Size is 1
Also known as: 782116538034, HVX02011BACAP3, CUTHVX02011BACAP3

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61