ETN HVX02011BAC2RB

Item #: 1003615

Cat #: HVX02011BAC2RB

UPC: 782116537983

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 61A, OPTC2 Modbus, NEMA 1, Enclosed Drive, Encl Size1, FR6, 20 hp, HVX 9000 Drive, 208 V

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 61A, OPTC2 Modbus, NEMA 1, Enclosed Drive, Encl Size1, FR6, 20 hp, HVX 9000 Drive, 208 V
Also known as: 782116537983, HVX02011BAC2RB, CUTHVX02011BAC2RB

Specifications

Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 61
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 61