ETN HVX015A2-5A4N1CA HVX9000 IS Dri

Item #: 1003607

Cat #: HVX015A2-5A4N1CA

UPC: 782116319367

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 15 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 6, 18A

Overview

HVX 9000 IS Drive-Standard, 15 hp, Standard Software, NEMA 12, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: Johnson Controls N2, Frame Size 6, 18A
Also known as: 782116319367, HVX015A2-5A4N1CA, CUTHVX015A25A4N1CA

Specifications

Amps: 18
Horsepower: 20
Volts AC: 575
IP/NEMA Rating: NEMA 12
Amps: 18
Volts AC: 575
Horsepower: 20
IP/NEMA Rating: NEMA 12