ETN HVX015A2-2A1B1B5 HVX9000 IS Dri

Item #: 1003570

Cat #: HVX015A2-2A1B1B5

UPC: 782116220854

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 15 hp, Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1 ext +24V DC, 3 RO (NO), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame size 6, 48A

Overview

HVX 9000 IS Drive-Standard, 15 hp, Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1 ext +24V DC, 3 RO (NO), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame size 6, 48A
Also known as: 782116220854, HVX015A2-2A1B1B5, CUTHVX015A22A1B1B5

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 12
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 12