ETN HVX015A2-2A1B1B4 HVX9000 IS Dri

Item #: 1003568

Cat #: HVX015A2-2A1B1B4

UPC: 782116220694

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 15 hp, Software, NEMA 12, 230 (208-240)V, Keypad, Input Opts: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 6, 48A

Overview

HVX 9000 IS Drive-Standard, 15 hp, Software, NEMA 12, 230 (208-240)V, Keypad, Input Opts: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 1AI (mA Isolated), 2 AO (mA Isolated), 6 DI, 1 ext +24V DC/EXT +24V DC, Frame 6, 48A
Also known as: 782116220694, HVX015A2-2A1B1B4, CUTHVX015A22A1B1B4

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 12
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 12