ETN HVX015A1-5A4N1 HVX9000 IS Drive

Item #: 1003560

Cat #: HVX015A1-5A4N1

UPC: 782116317721

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 IS Drive-Standard, 15 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 6, 18A

Overview

HVX 9000 IS Drive-Standard, 15 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Frame Size 6, 18A
Also known as: 782116317721, HVX015A1-5A4N1, CUTHVX015A15A4N1

Specifications

Amps: 18
Horsepower: 20
IP/NEMA Rating: NEMA 1
Volts AC: 575
Amps: 18
IP/NEMA Rating: NEMA 1
Horsepower: 20
Volts AC: 575