ETN HVX015A1-2A1B1C3 HVX9000 IS Dri

Item #: 1003537

Cat #: HVX015A1-2A1B1C3

UPC: 782116216642

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 15 hp, Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Communication: Profibus DP, Frame Size 6, 48A

Overview

HVX 9000 IS Drive-Standard, 15 hp, Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Communication: Profibus DP, Frame Size 6, 48A
Also known as: 782116216642, HVX015A1-2A1B1C3, CUTHVX015A12A1B1C3

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 1