ETN HVX01522BARB HVX9000 Enclosed D

Item #: 1003480

Cat #: HVX01522BARB

UPC: 782116543915

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 230V, With Brake Chopper, Frame Size 6, 48A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 230V, With Brake Chopper, Frame Size 6, 48A, Enclosure Size 1
Also known as: 782116543915, HVX01522BARB, CUTHVX01522BARB

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 12
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 12