Eaton 10250T pushbutton

Item #: 1003462

Cat #: 10250T849ED

UPC: 782114518687

$ 526.16 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3/3R/4/4X/12/13, NEC C1, D2, Groups B/C/D, Illum., Main. push/pull, Std, Red actuator, Plastic bus, Incand., transformer light unit, 1NO-1NC, 24 Vac/dc LUV

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3/3R/4/4X/12/13, NEC C1, D2, Groups B/C/D, Illum., Main. push/pull, Std, Red actuator, Plastic bus, Incand., transformer light unit, 1NO-1NC, 24 Vac/dc LUV

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114518687, 10250T849ED, CUT10250T849ED

Specifications

No Specifications Available