ETN HVX01522BAL2RB HVX9000 Enclosed

Item #: 1003461

Cat #: HVX01522BAL2RB

UPC: 782116543861

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 230V, With Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 6, 48A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 230V, With Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 6, 48A, Enclosure Size 1
Also known as: 782116543861, HVX01522BAL2RB, CUTHVX01522BAL2RB

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 12
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 12