ETN HVX01522BACAP1 HVX9000 Enclosed

Item #: 1003455

Cat #: HVX01522BACAP1

UPC: 782116543816

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame AC840 Size 6, 48A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 230V, With Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame AC840 Size 6, 48A, Enclosure Size 1
Also known as: 782116543816, HVX01522BACAP1, CUTHVX01522BACAP1

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 12
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 12