ETN HVX01522BAC2 HVX9000 Enclosed D

Item #: 1003445

Cat #: HVX01522BAC2

UPC: 782116543724

Call for price
Company wide:
0 in stock
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, NEMA 12, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 230 V, OPTC2 Modbus

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, NEMA 12, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 230 V, OPTC2 Modbus
Also known as: 782116543724, HVX01522BAC2, CUTHVX01522BAC2

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 12
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 12