ETN HVX01521BAL2RB HVX9000 Enclosed

Item #: 1003432

Cat #: HVX01521BAL2RB

UPC: 782116537860

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 208V, With Brake Chopper, Options: Bypass AC831Pilot Lights For RA Bypass Option, Frame Size 6, 48A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 15 hp, NEMA 12, 208V, With Brake Chopper, Options: Bypass AC831Pilot Lights For RA Bypass Option, Frame Size 6, 48A, Enclosure Size 1
Also known as: 782116537860, HVX01521BAL2RB, CUTHVX01521BAL2RB

Specifications

Amps: 48
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 12
Amps: 48
Volts AC: 208
Horsepower: 20
IP/NEMA Rating: NEMA 12