ETN HVX01521BACARB HVX9000 Enclosed

Item #: 1003430

Cat #: HVX01521BACARB

UPC: 782116537853

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 12, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 208 V

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 12, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 208 V
Also known as: 782116537853, HVX01521BACARB, CUTHVX01521BACARB

Specifications

Phase: 3
Amps: 48
Horsepower: 15
Mounting: Surface
Volts AC: 208
IP/NEMA Rating: NEMA 12
Size: Frame Fr6
Phase: 3
Horsepower: 15
Volts AC: 208
Size: Frame Fr6
Amps: 48
Mounting: Surface
IP/NEMA Rating: NEMA 12