ETN HVX01521BACA HVX9000 Enclosed D

Item #: 1003424

Cat #: HVX01521BACA

UPC: 782116537792

Call for price
Company wide:
0 in stock
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 12, Enclosed Drive, 1, FR6, 15 hp, HVX 9000 Drive, 208 V

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 12, Enclosed Drive, 1, FR6, 15 hp, HVX 9000 Drive, 208 V
Also known as: 782116537792, HVX01521BACA, CUTHVX01521BACA

Specifications

Amps: 48
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 12
Amps: 48
Volts AC: 208
Horsepower: 20
IP/NEMA Rating: NEMA 12