ETN HVX01521BAC2RB HVX9000 Enclosed

Item #: 1003422

Cat #: HVX01521BAC2RB

UPC: 782116537785

Call for price
Company wide:
0 in stock
Eaton HVX9000 Enclosed Variable Frequency Drive, 48A, OPTC2 Modbus, NEMA 12, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 208 V, Brake chopper

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, 48A, OPTC2 Modbus, NEMA 12, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 208 V, Brake chopper
Also known as: 782116537785, HVX01521BAC2RB, CUTHVX01521BAC2RB

Specifications

Amps: 48
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 12
Amps: 48
Volts AC: 208
Horsepower: 20
IP/NEMA Rating: NEMA 12