ETN HVX01521BAC2 HVX9000 Enclosed D

Item #: 1003415

Cat #: HVX01521BAC2

UPC: 782116537723

Call for price
Company wide:
0 in stock
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Modbus, NEMA 12, Enclosed Drive, Encl Size 1, HVX 9000 Drive, 208 V, FR6, 15 hp

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Modbus, NEMA 12, Enclosed Drive, Encl Size 1, HVX 9000 Drive, 208 V, FR6, 15 hp
Also known as: 782116537723, HVX01521BAC2, CUTHVX01521BAC2

Specifications

Amps: 48
Horsepower: 20
Volts AC: 208
IP/NEMA Rating: NEMA 12
Amps: 48
Volts AC: 208
Horsepower: 20
IP/NEMA Rating: NEMA 12