ETN HVX01512BACAP3 HVX9000 Enclosed

Item #: 1003344

Cat #: HVX01512BACAP3

UPC: 782116543632

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 1, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 230 V

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 1, Enclosed Drive, Encl Size 1, FR6, 15 hp, HVX 9000 Drive, 230 V
Also known as: 782116543632, HVX01512BACAP3, CUTHVX01512BACAP3

Specifications

Amps: 48
Volts AC: 230
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 48
Horsepower: 20
Volts AC: 230
IP/NEMA Rating: NEMA 1