ETN HVX01512BAC2RB HVX9000 Enclosed

Item #: 1003338

Cat #: HVX01512BAC2RB

UPC: 782116543588

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Modbus, NEMA 1, Enclosed Drive, 1 Encl Size, FR6, 15 hp, HVX 9000 Drive, 230 V

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Modbus, NEMA 1, Enclosed Drive, 1 Encl Size, FR6, 15 hp, HVX 9000 Drive, 230 V
Also known as: 782116543588, HVX01512BAC2RB, CUTHVX01512BAC2RB

Specifications

Phase: 3
Amps: 48
Volts AC: 230
Horsepower: 15
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: Frame Fr6
Phase: 3
Volts AC: 230
Mounting: Surface
Size: Frame Fr6
Amps: 48
Horsepower: 15
IP/NEMA Rating: NEMA 1