ETN HVX01512BAC2 HVX9000 Enclosed D

Item #: 1003332

Cat #: HVX01512BAC2

UPC: 782116543526

Call for price
Company wide:
0 in stock
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, NEMA 1, Enclosed Drive, 1, FR6, 15 hp, HVX 9000 Drive, 230 V, OPTC2 Modbus

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, NEMA 1, Enclosed Drive, 1, FR6, 15 hp, HVX 9000 Drive, 230 V, OPTC2 Modbus
Also known as: 782116543526, HVX01512BAC2, CUTHVX01512BAC2

Specifications

Amps: 48
Volts AC: 230
Horsepower: 15
IP/NEMA Rating: NEMA 1
Amps: 48
Horsepower: 15
Volts AC: 230
IP/NEMA Rating: NEMA 1