ETN HVX01511BARB HVX9000 Enclosed D

Item #: 1003330

Cat #: HVX01511BARB

UPC: 782116537716

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 15 hp, NEMA 1, 208V, With Brake Chopper, Frame Size 6, 48A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 15 hp, NEMA 1, 208V, With Brake Chopper, Frame Size 6, 48A, Enclosure Size 1
Also known as: 782116537716, HVX01511BARB, CUTHVX01511BARB

Specifications

Amps: 48
Horsepower: 15
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 48
IP/NEMA Rating: NEMA 1
Horsepower: 15
Volts AC: 208