ETN HVX01511BAP1P3 HVX9000 Enclosed

Item #: 1003323

Cat #: HVX01511BAP1P3

UPC: 782116537686

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 15 hp, NEMA 1, 208V, With Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 48A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 15 hp, NEMA 1, 208V, With Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 48A, Enclosure Size 1
Also known as: 782116537686, HVX01511BAP1P3, CUTHVX01511BAP1P3

Specifications

Amps: 48
Horsepower: 15
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 48
IP/NEMA Rating: NEMA 1
Horsepower: 15
Volts AC: 208