ETN HVX01511BACAP3 HVX9000 Enclosed

Item #: 1003315

Cat #: HVX01511BACAP3

UPC: 782116537631

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 1, Enclosed Drive, 1, FR6, HVX 9000 Drive, 208 V, 15 hp

Overview

Eaton HVX9000 Enclosed Variable Frequency Drive, Brake Chopper, 48A, OPTC2 Johnson Controls N2, NEMA 1, Enclosed Drive, 1, FR6, HVX 9000 Drive, 208 V, 15 hp
Also known as: 782116537631, HVX01511BACAP3, CUTHVX01511BACAP3

Specifications

Amps: 48
Horsepower: 15
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 48
IP/NEMA Rating: NEMA 1
Horsepower: 15
Volts AC: 208