ETN HVX01024BAL2RB HVX 9000 Enclose

Item #: 1003097

Cat #: HVX01024BAL2RB

UPC: 782116583430

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX01024BAL2RB HVX 9000 E

Overview

C-H HVX01024BAL2RB HVX 9000 E
Also known as: 782116583430, HVX01024BAL2RB, CUTHVX01024BAL2RB

Specifications

Phase: 3
Horsepower: 10
Volts AC: 230
Mounting: Surface
Amps: 31
Size: Frame 5
IP/NEMA Rating: NEMA 12
Phase: 3
Volts AC: 230
Amps: 31
IP/NEMA Rating: NEMA 12
Horsepower: 10
Mounting: Surface
Size: Frame 5