ETN HVX00724BAC2P1 HVX9000 Enclosed

Item #: 1002874

Cat #: HVX00724BAC2P1

UPC: 782116582587

Call for price
Company wide:
0 in stock
C-H HVX00724BAC2P1 HVX9000 EN

Overview

C-H HVX00724BAC2P1 HVX9000 EN
Also known as: 782116582587, HVX00724BAC2P1, CUTHVX00724BAC2P1

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Amps: 12
Horsepower: 7.500
IP/NEMA Rating: NEMA 12
Size: Frame 4
Phase: 3
Mounting: Surface
Horsepower: 7.500
Size: Frame 4
Volts AC: 480
Amps: 12
IP/NEMA Rating: NEMA 12