Yellow MSHD PB;1NO-1NC;ClassI/Div 2

Item #: 1002756

Cat #: 10250T710Y

UPC: 782114504734

$ 405.11 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Mushroom , Yellow actuator, Blank legend, 1NO-1NC, Chrome bezel

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Class I Division 2, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Non-illuminated, Momentary, Mushroom , Yellow actuator, Blank legend, 1NO-1NC, Chrome bezel

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114504734, 10250T710Y, CUT10250T710Y

Specifications

Size: 40 mm
Type: Mushroom Head Pushbuttons
Size: 40 mm
Type: Mushroom Head Pushbuttons