2000A AC/DC, 1000V AC/DC, Digital Clamp Meter

Item #: 1002720

Cat #: CL900

UPC: 092644692352

$ 199.99 EA
Company wide:
3 in stock
Documents & Guides
2000 Amp AC/DC, 1000 Volt AC/DC, Digital Clamp Meter, 6000 Count LCD Display, Includes Carrying Case, Straight Input Test Leads, Instruction Manual, and AAA Batteries

Overview

2000 Amp AC/DC, 1000 Volt AC/DC, Digital Clamp Meter, 6000 Count LCD Display, Includes Carrying Case, Straight Input Test Leads, Instruction Manual, and AAA Batteries

The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current.

Also known as: 092644692352, CL900, KLECL900

Specifications

Volts AC: 1kV
Amps: 2000
Volts DC: 1000
Standards: California Proposition 65
Volts AC: 1kV
Volts DC: 1000
Amps: 2000
Standards: California Proposition 65