ETN HVX00324BAC2PG HVX9000 Enclosed

Item #: 1002333

Cat #: HVX00324BAC2PG

UPC: 782116580255

Call for price
Company wide:
0 in stock
C-H HVX00324BAC2PG HVX9000 EN

Overview

C-H HVX00324BAC2PG HVX9000 EN
Also known as: 782116580255, HVX00324BAC2PG, CUTHVX00324BAC2PG

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
Horsepower: 3
Amps: 5.600
IP/NEMA Rating: NEMA 12
Phase: 3
Mounting: Surface
Amps: 5.600
Volts AC: 480
Horsepower: 3
IP/NEMA Rating: NEMA 12