HVX00314BAP1PG HVX9000 Enclosed Drive

Item #: 1002251

Cat #: HVX00314BAP1PG

UPC: 782116580545

Call for price
Company wide:
0 in stock
HVX00314BAP1PG HVX9000 Variable Frequency Drive, 3 HP, NEMA 1, 480V, 5.6 Amps, With Brake Chopper

Overview

HVX00314BAP1PG HVX9000 Variable Frequency Drive, 3 HP, NEMA 1, 480V, 5.6 Amps, With Brake Chopper
Also known as: 782116580545, HVX00314BAP1PG, CUTHVX00314BAP1PG

Specifications

IP/NEMA Rating: NEMA 1
Horsepower: 3
Type: Variable Frequency Drive
Amps: 5.600
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Horsepower: 3
Amps: 5.600