ETN HVX00311BACA HVX9000 Enclosed D

Item #: 1002179

Cat #: HVX00311BACA

UPC: 782116535996

Call for price
Company wide:
0 in stock
C-H HVX00311BACA HVX9000 ENCL

Overview

C-H HVX00311BACA HVX9000 ENCL
Also known as: 782116535996, HVX00311BACA, CUTHVX00311BACA

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 3
Volts AC: 208
Amps: 11
Size: Frame 4
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 208
Size: Frame 4
Mounting: Surface
Horsepower: 3
Amps: 11