ETN 10250T55CP 30.5 mm, Heavy-Duty

Item #: 1002102

Cat #: 10250T55CP

UPC: 782116418817

$ 93.35 EA
Company wide:
0 in stock

Overview

C-H 10250T55CP 30.5 MM, HEAVY
Also known as: 782116418817, 10250T55CP, CUT10250T55CP

Specifications

Material: Bronze
Material: Bronze