ETN HVX00214BAP3RB HVX9000 Enclosed

Item #: 1001991

Cat #: HVX00214BAP3RB

UPC: 782116579624

Call for price
Company wide:
0 in stock
C-H HVX00214BAP3RB HVX9000 EN

Overview

C-H HVX00214BAP3RB HVX9000 EN
Also known as: 782116579624, HVX00214BAP3RB, CUTHVX00214BAP3RB

Specifications

Phase: 3
Volts AC: 480
Amps: 4.300
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 2
Size: Frame 4
Phase: 3
Amps: 4.300
IP/NEMA Rating: NEMA 1
Size: Frame 4
Volts AC: 480
Mounting: Surface
Horsepower: 2