ETN 10250T4344 30.5 mm, Heavy-Duty

Item #: 1001791

Cat #: 10250T4344

UPC: 782113317236

$ 1114.50 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T4344 30.5 MM, HEAVY

Overview

C-H 10250T4344 30.5 MM, HEAVY
Also known as: 782113317236, 10250T4344, CUT10250T4344

Specifications

Type: Heavy-Duty
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface