CUT 10250T411C22-1X IL PB 120V/XFR

Item #: 1001625

Cat #: 10250T411C22-1X

UPC: 782113808963

$ 407.34 EA
Company wide:
0 in stock
Documents & Guides
CUT 10250T411C22-1X IL PB 120V/XFR G LENS 1NC 1NO

Overview

CUT 10250T411C22-1X IL PB 120V/XFR G LENS 1NC 1NO
Also known as: 782113808963, 10250T411C22-1X, CUT10250T411C221X

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4