ETN 10250T4023LO-3X 30.5 mm, Heavy-

Item #: 1001598

Cat #: 10250T4023LO-3X

UPC: 786685106052

$ 214.48 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T4023LO-3X 30.5 MM,

Overview

C-H 10250T4023LO-3X 30.5 MM,
Also known as: 786685106052, 10250T4023LO-3X, CUT10250T4023LO3X

Specifications

Type: Metallic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Metallic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4