ETN HMX7D654NAL4SA H-Max Drive

Item #: 1001592

Cat #: HMX7D654NAL4SA

UPC: 786685737454

Call for price
Company wide:
0 in stock
Eaton H-Max Variable Frequency Drive, Options: Pilot Lights, Space Heater with Transformer, 7.60A, Box A, 5 hp, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 480 V, FR4

Overview

Eaton H-Max Variable Frequency Drive, Options: Pilot Lights, Space Heater with Transformer, 7.60A, Box A, 5 hp, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 480 V, FR4
Also known as: 786685737454, HMX7D654NAL4SA, CUTHMX7D654NAL4SA

Specifications

Volts AC: 480
Amps: 7.600
IP/NEMA Rating: NEMA 3R
Volts AC: 480
IP/NEMA Rating: NEMA 3R
Amps: 7.600