ETN 10250T3067-111X 30.5 mm, Heavy-

Item #: 1001392

Cat #: 10250T3067-111X

UPC: 782116016631

$ 410.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
C-H 10250T3067-111X 30.5 MM,

Overview

C-H 10250T3067-111X 30.5 MM,
Also known as: 782116016631, 10250T3067-111X, CUT10250T3067111X

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4