ETN HMX7D541NA H-Max Drive

Item #: 1001382

Cat #: HMX7D541NA

UPC: 786685561035

Call for price
Company wide:
0 in stock
H-Max Drive, 2 hp, 7.5A, 208V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Frame Size 4

Overview

H-Max Drive, 2 hp, 7.5A, 208V, IntelliPass NEMA Type 12, No Brake Chopper, Software A, Frame Size 4
Also known as: 786685561035, HMX7D541NA, CUTHMX7D541NA

Specifications

Volts AC: 208
Amps: 7.500
IP/NEMA Rating: NEMA 12
Volts AC: 208
IP/NEMA Rating: NEMA 12
Amps: 7.500