ETN HMX7D531NAP6L4 H-Max Drive

Item #: 1001380

Cat #: HMX7D531NAP6L4

UPC: 786685566894

Call for price
Company wide:
0 in stock
H-Max Drive, 2 hp, 7.5A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Third Contactor Drive Isolation, Pilot Lights, Frame Size 4

Overview

H-Max Drive, 2 hp, 7.5A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Options: Third Contactor Drive Isolation, Pilot Lights, Frame Size 4
Also known as: 786685566894, HMX7D531NAP6L4, CUTHMX7D531NAP6L4

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 7.500
IP/NEMA Rating: NEMA 1
Amps: 7.500
Volts AC: 208