ETN HMX7D531NAM1 HMX7D531NAM13-3188

Item #: 1001372

Cat #: HMX7D531NAM1

UPC: 786685566849

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HMX7D531NAM1 H-MAX DRIVE

Overview

C-H HMX7D531NAM1 H-MAX DRIVE
Also known as: 786685566849, HMX7D531NAM1, CUTHMX7D531NAM1

Specifications

Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 2
Volts AC: 208
Amps: 7.500
Family / Style: HMX
Size: Frame FS4
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 208
Family / Style: HMX
Mounting: Surface
Horsepower: 2
Amps: 7.500
Size: Frame FS4