ETN HMX7D531NA H-Max Drive

Item #: 1001363

Cat #: HMX7D531NA

UPC: 786685566832

Call for price
Company wide:
0 in stock
H-Max Drive, 2 hp, 7.5A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Frame Size 4

Overview

H-Max Drive, 2 hp, 7.5A, 208V, IntelliPass NEMA Type 1, No Brake Chopper, Software A, Frame Size 4
Also known as: 786685566832, HMX7D531NA, CUTHMX7D531NA

Specifications

IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 7.500
IP/NEMA Rating: NEMA 1
Amps: 7.500
Volts AC: 208