Troffer Center Basket 2X2 29W 120-277V Dim 4000K White

Item #: 1001235

Cat #: SWISH2X2-29N/D10

UPC: 019813472966

$ 187.42 EA
Company wide:
0 in stock
Documents & Guides
RAB SWISH2X2-29N/D10 2X2 LED

Overview

RAB SWISH2X2-29N/D10 2X2 LED
Also known as: 019813472966, SWISH2X2-29N/D10, RABSWISH2X229ND10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 29
Volts AC Range: 120 - 277