ETN HMX4D651NAISSA Eaton H-Max vari

Item #: 1001222

Cat #: HMX4D651NAISSA

UPC: 786685735887

Call for price
Company wide:
0 in stock
C-H HMX4D651NAISSA H-MAX DRIV

Overview

C-H HMX4D651NAISSA H-MAX DRIV
Also known as: 786685735887, HMX4D651NAISSA, CUTHMX4D651NAISSA

Specifications

Horsepower: 1
Phase: 3
Mounting: Surface
Volts AC: 208
Amps: 4.600
IP/NEMA Rating: NEMA 3R
Family / Style: HMX
Size: Frame 4
Horsepower: 1
Mounting: Surface
Amps: 4.600
Family / Style: HMX
Phase: 3
Volts AC: 208
IP/NEMA Rating: NEMA 3R
Size: Frame 4