ETN 10250T3011-2X 30.5 mm, Heavy-Du

Item #: 1001176

Cat #: 10250T3011-2X

UPC: 782113651606

$ 219.97 EA
Company wide:
0 in stock
Documents & Guides
C-H 10250T3011-2X 30.5 MM, HE

Overview

C-H 10250T3011-2X 30.5 MM, HE
Also known as: 782113651606, 10250T3011-2X, CUT10250T30112X

Specifications

Type: Metallic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Metallic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4