SELECTOR SWITCH

Item #: 1001171

Cat #: 10250T3011-1EX

UPC: 782113911151

$ 315.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two-position, Lever, Black actuator, Vertical, 1NO-1NC

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy-Duty, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non illuminated, Two-position, Lever, Black actuator, Vertical, 1NO-1NC

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113911151, 10250T3011-1EX, CUT10250T30111EX

Specifications

Type: Heavy-Duty
Mounting: Vertical
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Vertical