ETN HMX3D4B4NA H-Max Drive

Item #: 1001093

Cat #: HMX3D4B4NA

UPC: 786685560625

Call for price
Company wide:
0 in stock
H-Max Drive, 2 hp, 3.4A, 480V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Frame Size 4

Overview

H-Max Drive, 2 hp, 3.4A, 480V, IntelliDisconnect NEMA Type 12, No Brake Chopper, Software A, Frame Size 4
Also known as: 786685560625, HMX3D4B4NA, CUTHMX3D4B4NA

Specifications

Volts AC: 480
Amps: 3.400
IP/NEMA Rating: NEMA 12
Volts AC: 480
IP/NEMA Rating: NEMA 12
Amps: 3.400